Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
File Shelving
Boltless Office Shelving Unit without Rear Wall, Basic
By KERKMANN
Reset
Clear All
Number of Shelves
Select
Overall Depth
Select
Overall Width
Select
See all variants from
£549.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£549.99
Description unavailable
Feature Attributes
Design:
Plug In
Shelf Capacity:
60 kg
Load Capacity:
500 kg
Finish:
Plastic Coated
Material:
Steel
Colour:
Light Grey
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome