Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
File Shelving
Lena Office Shelf Units, 4 Shelves, 5 File Heights
By FM
Reset
Clear All
Colour
Select
Width
Select
See all variants from
£639.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£639.99
Description unavailable
Feature Attributes
Product Type:
Office Shelving Units
Number of Shelves:
4
Supplied:
Assembled
Height:
1869 mm
Depth:
442 mm
Material:
Chipboard, Melamine Coated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome