Office Shelf System with Rear Wall, Basic


£899.99 Inc VAT (20%)

See all variants from £899.99

Description


Description unavailable

Feature Attributes

Load Capacity:
1000 kg
Finish:
Powder-coated
Design:
Plug In
Material:
Steel
Shelf Height Increment Adjustment:
60 mm
Shelf Unit Fittings:
with Rear Panel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome