Office Shelf System with Rear Wall, Corner Shelf Extension


£939.99 Inc VAT (20%)

See all variants from £939.99

Description


Description unavailable

Feature Attributes

Design:
Plug In
Finish:
Powder Coated
Load Capacity:
1000 kg
Material:
Steel
Supplied:
Flat Pack
Shelf Height Increment Adjustment:
60 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome