Office Shelf System with Rear Wall, Extension Shelf Unit


Select
Select
£829.99 Inc VAT (20%)


See all variants from £829.99

Description


Description unavailable

Feature Attributes

Design:
Plug In
Material:
Steel
Load Capacity:
1000 kg
Finish:
Powder-coated
Supplied:
Flat Pack
Shelf Height Increment Adjustment:
60 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome