Office Shelf System without Rear Wall, Corner Shelf Extension

Office Shelf System without Rear Wall, Corner Shelf Extension


£729.99 Inc VAT (20%)

See all variants from £729.99


Description unavailable

Feature Attributes

Load Capacity:
1000 kg
Material:
Steel
Design:
Plug In
Finish:
Powder-Coated
Shelf Height Increment Adjustment:
60 mm
Shelf Unit Fittings:
Without Rear Panel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome