Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
File Shelving
Thea Shelf Units
By FM
Reset
Clear All
Number of Shelves
Select
Colour
Select
See all variants from
£499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£499.99
Description unavailable
Feature Attributes
Material:
Chipboard, Melamine Coated
Supplied:
Assembled
Product Type:
Office Shelving Units
Width:
800 mm
Depth:
442 mm
Series:
Thea
More attributes