3 Pcs Patio Furniture Bistro Set with Folding Chairs Tempered Glass Table Brown

Order Code: ZT3350062S

£123.99 Inc VAT (20%)


Description

ADJUSTABLE FOLDING CHAIRS: The chairs feature extra-large seats providing a comfortable seating experience, and built-in 4-level adjustable backrests. You can change the angle according to your needs.DURABLE USE: The chairs and table are all constructed with a powder-coated steel frame and breathable mesh fabric for fast drying, the set is designed to ensure superior strength and durability.TEMPERED GLASS TABLE TOP: You can put drinks and meals on the table top when relaxing, which features 5mm tempered glass for easy cleaning.FOLDABLE DESIGN: The garden chairs are foldable and can be easily stored away to save space or transported for other uses.DIMENSION: Table Size: Ф60 x 70H cm. Chair Size: 82.5L x 54W x 90H cm. Table is assembly required.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome