Chaise Lounge Chair Folding Pool Beach Adjustable Padded Seat Sun Loungers


£99.99 Inc VAT (20%)
Up to 7.5% off

See all variants from £99.99

Description

Classic garden sun lounger: A wide 115cm design, this sun lounger chair allows you to sun bathe comfortably all day long. Includes a removable pillow.Seven-level adjustable back: Set this garden recliner to a position you want, so you can relax in a way you want.Padded seat cushion: Completely covers this outdoor recliner chair, its padded design allows you to rest comfortably. Tie fastenings to secure to the seat and keep in place.Folding steel frame: A strong and supportive core for this reclining sun lounger. Easy to carry and store.Dimensions: 100.5H x 137L x 63.5Wcm. Seat: 53.5W x 115Dcm. Folded: 64.5H x 81.5L x 20.5Wcm. Maximum load 160kg. Easy to assemble.

Feature Attributes

Width:
115 cm
Product Type:
Chaise Lounge Chair
Maximum Load:
160 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome