Folding Steel Sheet Whiteboards


£699.99 Inc VAT (20%)

See all variants from £699.99


Description unavailable

Feature Attributes

Supplied:
Assembled
Frame Material:
Anodised Aluminium
Depth:
40 mm
Height:
1000 mm
Colour of Writing Board:
White
Writing Board Material:
Sheet Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome