Folding Table, 4-footed Frame, 1500 X 800mm, Charcoal Frame, Beech Finish Tabletop

Order Code: ZT2746553S

£1,029.99 Inc VAT (20%)


Description

Folding table, 4-footed frame, 1500 x 800 mm, charcoal frame, beech finish tabletop. Supplied = assembled. Worktop colour = beech finish. Frame colour = black grey RAL 7021. Frame design = 4-legged frame. Width = 1500 mm. Depth = 800 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description
Specifications for Folding Table, 4-footed Frame, 1500 X 800mm, Charcoal Frame, Beech Finish Tabletop
  • Supplied
    Assembled
  • Function
    Folding
  • Product Type
    Folding Tables
  • Frame Colour
    Black Grey
  • Panel Thickness
    19mm
  • Frame Design
    4 Leg Frame
  • Worktop Colour
    Beech Finish
  • Width
    1500mm
  • Height
    720mm
  • Depth
    800mm
  • Frame Material
    Tubular Steel
  • Worktop Material
    Melamine Coated Panel
  • Worktop Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome