Folding Table, 4-footed Frame, 1700 X 700mm, Charcoal Frame, Beech Finish Tabletop

Order Code: ZT2746694S

£1,099.99 Inc VAT (20%)


Description

Folding table, 4-footed frame, 1700 x 700 mm, charcoal frame, beech finish tabletop. Supplied = assembled. Worktop colour = beech finish. Frame colour = black grey RAL 7021. Frame design = 4-legged frame. Width = 1700 mm. Depth = 700 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description
Specifications for Folding Table, 4-footed Frame, 1700 X 700mm, Charcoal Frame, Beech Finish Tabletop
  • Supplied
    Assembled
  • Product Type
    Folding Tables
  • Frame Colour
    Black Grey
  • Function
    Folding
  • Panel Thickness
    19mm
  • Worktop Colour
    Beech Finish
  • Frame Design
    4 Leg Frame
  • Width
    1700mm
  • Frame Material
    Tubular Steel
  • Depth
    700mm
  • Height
    720mm
  • Worktop Material
    Melamine Coated Panel
  • Worktop Shape
    Rectangular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome