Folding Table, Double T-foot Stand, 1200 X 800mm, Chrome Plated Frame, Beech Finish Tabletop

Order Code: ZT2746582S

£999.99 Inc VAT (20%)


Description

Folding table, double T-foot stand, 1200 x 800 mm, chrome plated frame, beech finish tabletop. Supplied = assembled. Worktop colour = beech finish. Frame colour = chrome. Frame design = double T-foot stand. Width = 1200 mm. Depth = 800 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description
Specifications for Folding Table, Double T-foot Stand, 1200 X 800mm, Chrome Plated Frame, Beech Finish Tabletop
  • Product Type
    Folding Tables
  • Supplied
    Assembled
  • Panel Thickness
    19mm
  • Frame Colour
    Chrome
  • Function
    Folding
  • Worktop Colour
    Beech Finish
  • Frame Design
    Double T-foot Stand
  • Width
    1200mm
  • Frame Material
    Tubular Steel
  • Depth
    800mm
  • Height
    720mm
  • Worktop Shape
    Rectangular
  • Worktop Material
    Melamine Coated Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome