Folding Table, Double T-foot Stand, 1700 X 700mm, Charcoal Frame, Beech Finish Tabletop

Order Code: ZT2746446S

£1,099.99 Inc VAT (20%)


Description

Folding table, double T-foot stand, 1700 x 700 mm, charcoal frame, beech finish tabletop. Supplied = assembled. Worktop colour = beech finish. Frame colour = black grey RAL 7021. Frame design = double T-foot stand. Width = 1700 mm. Depth = 700 mm. Function = folding. Panel thickness = 19 mm. Height = 720 mm. Frame material = tubular steel. Worktop material = melamine coated panel. Worktop shape = rectangular. Product type = folding tables. Plastic coated tabletop. Solid wood double reinforced edge, 65 mm. Solid frame, 30 mm. Plastic coated panel. Double reinforced edges (65 mm) made of solid beech, interlocking glued corner joints. Tubular steel frame ( 30 mm) Supplied fully assembled.

See full description
Specifications for Folding Table, Double T-foot Stand, 1700 X 700mm, Charcoal Frame, Beech Finish Tabletop
  • Product Type
    Folding Tables
  • Panel Thickness
    19mm
  • Function
    Folding
  • Supplied
    Assembled
  • Frame Colour
    Black Grey
  • Frame Design
    Double T-foot Stand
  • Worktop Colour
    Beech Finish
  • Width
    1700mm
  • Height
    720mm
  • Frame Material
    Tubular Steel
  • Depth
    700mm
  • Worktop Shape
    Rectangular
  • Worktop Material
    Melamine Coated Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome