Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Office & School Tables
Folding & Event Tables
Folding Table Legs Diameter 50mm
By GTV
See all variants from
£23.99
Inc VAT (20%)
Up to 14% off
See all variants from
£23.99
Description
Description unavailable
Feature Attributes
Product Type:
Folding Table Leg
Diameter:
50 mm
Length:
870 mm
Maximum Length:
890 mm
Colour:
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome