Folding Tables with Rounded Edges


Select
Select
Select
£499.99 Inc VAT (20%)
Up to 5% off


See all variants from £499.99


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Product Type:
Folding Tables
Function:
Folding
Panel Thickness:
19 mm
Frame Design:
Folding Frame
Frame Material:
Tubular Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome