INDOOR Folding Advertising Stand, HxWxD 1075 X 625 X 736mm

Order Code: ZT2722188S

£239.99 Inc VAT (20%)


Description

INDOOR folding advertising stand, HxWxD 1075 x 625 x 736 mm, 1+ items. Supplied = assembled. Height = 1075 mm. Width = 625 mm. Depth = 736 mm. Place of use = indoor use. Paper format = A1. Material = polystyrene, aluminium. Colour = grey, aluminium silver. Width of clamp profile = 25 mm. Product type = display stands. Stand profiles made of 20 x 20 mm thick, natural mould finished aluminium profiles and folding aluminium frame mounted on both sides with 25 mm wide clamp profile, with rounded corners. UV stabilised, non-reflecting cover films - posters exchanged in seconds by simply folding the profiles outwards. Easy to transport due to reduced weight. Impact resistant, grey polystyrene rear panels. Excellent stability due to tapered feet.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome