Outdoor Folding Chaise Lounge Chairs


£133.99 Inc VAT (20%)

See all variants from £133.99

Description

5-LEVEL BACK: Adjustable, choose and fix to a position you want, a perfect sun lounger chair for reading, sunbathing and relaxing.MESH FABRIC: Breathable seat and back is soft, the recliner garden chair supports the body evenly so you're comfortable. Tall back and armrests play together for extra support.FOLDING ALUMINIUM FRAME: Powder coated frame of garden recliner for additional strength. Supports you, so you can relax and unwind in total confidence.DIMENSIONS: 111H x 69W x 144Dcm. Upright: 111H x 69W x 144Dcm. Seat: 56W x 118Dcm.MAXIMUM LOAD 150KG. NO ASSEMBLY REQUIRED.

Feature Attributes

Maximum Load:
150 kg
Frame Material:
Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome