Comfort Back Folding Chairs with Upholstery


£299.99 Inc VAT (20%)

See 3 Product Variants
£299.99

Description

Steel folding chairs with deep contoured polypropylene backrest.Convenient hand-hold.Overall H x W x D: 865 x 465 x 572mm.Seat height: 455mm.Chair locks join 2 chairs together to form rows - 2 locks are required to join a pair of chairs.Chairs store compactly on mobile storage trolleys.Conforms to BS EN15373 2007 (Test level 3) Severe contract use.

Feature Attributes

Seat Height:
455 mm
Material:
Polypropylene,Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome