Comfort Back Folding Chairs


£279.99 Inc VAT (20%)

See all variants from £279.99

Description

Steel folding chairs with deep contoured polypropylene backrest.Convenient hand-hold.Overall H x W x D: 865 x 465 x 572mm.Seat height: 455mm.Chair locks join 2 chairs together to form rows - 2 locks are required to join a pair of chairs.Chairs store compactly on mobile storage trolleys.Conforms to BS EN15373 2007 (Test level 3) Severe contract use.

Feature Attributes

Frame Material:
Steel
Material:
Steel,Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome