Draughter Chair with Folding Back Colour


Select
£329.99 Inc VAT (20%)


See all variants from £329.99

Description

Supportive, flexible foam seat for all day comfort.Draughtsman style chair with chrome foot ring.Folding back rest for easy chair storage under counters.Adjustable back angle.Height adjustable back.Gas lift seat height adjustment.Five star base with glides.Overall height: 990-1260mm.Seat height: 590-860mm.Seat depth: 450mm.Seat width: 470mm.Back pad height: 400mm.Back pad width: 420mm.Capacity - 110kg.Optional arms available on request.

Feature Attributes

Frame Material:
Chrome
Product Type:
Draughter Chair
Overall Height:
990-1260 mm
Material:
Foam
Seat Height:
590-860 mm
Seat Depth:
450 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome