Flat Back Folding Chairs


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Ideal for easy storage, these flat-back folding chairs are available in three colours.

Feature Attributes

Depth:
450 mm
Height:
820 mm
Width:
445 mm
Weight:
3.6 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome