Classic Steel Coat Stand


£399.99 Inc VAT (20%)

See 4 Product Variants
£399.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Base Material:
Steel, Powder Coated
Frame Colour:
White Aluminium
Frame Material:
Steel, Powder Coated
Hook Material:
Plastic
Hook Colour:
Silver
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome