Coat Stand, Height X 1750 X 450mm with Hooks


£259.99 Inc VAT (20%)

See 3 Product Variants
£259.99

Description


Description unavailable

Feature Attributes

Base Material:
Plastic
Supplied:
Flat Pack
Frame Colour:
Aluminium Silver
Hook Material:
Plastic
Diameter:
450 mm
Frame Material:
Steel, Powder Coated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome