Mobile Coat Stand with Hooks


£279.99 Inc VAT (20%)

See 3 Product Variants
£279.99

Description


Description unavailable

Feature Attributes

Frame Colour:
Aluminium Silver
Supplied:
Flat Pack
Frame Material:
Steel, Powder Coated
Height:
1700 mm
Wheel Fittings:
4 Swivel Castors 2 with Wheel Stops
Depth:
550 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome