Solid Wood Coat Stands with Umbrella Stand & Drip Tray


£249.99 Inc VAT (20%)

See 5 Product Variants
£249.99

Description


Description unavailable

Feature Attributes

Supplied:
Flat Pack
Frame Colour:
Natural
Frame Material:
Solid Wood
Hook Material:
Polystyrene
Height:
1800 mm
Width:
350 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome