4ft Inflatable Snowman Christmas Yard Decoration with LED

Order Code: ZT2818480S

£33.99 Inc VAT (20%)

Currently unavailable

Description


Spruce up your Christmas festival with the snowman inflatable that’s waving hello. The kind look on his face will delight your neighbors while injecting a harmonious touch into your home, inside or out. Setup is super simple with this inflatable, which only takes up several minutes. Made of strong polyester, it will serve as a delightful addition for years to come.

Features
Classic snowman figure creates a warm Christmas atmosphere. Inflates and deflates easily for quick setup and storage. The internal LED lights allow the inflatable to glow at night. The set includes stakes and ropes for setting the inflatable outdoors safely. Ideal for both indoor and outdoor use as a festive decoration.

Specifications
Dimensions: 95cm W x 55cm D x 125cm H (4ft)
Material: Polyester
Mechanism Detail: Inflatable
Comes complete with ropes and ground stakes for added stability
Ideal for large gardens and outdoor space

Package Content
1 x Inflatable Snowman
2 x Ropes
1 x Blower
2 x Stakes
1 x Power Adapter

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome