Inflatable 4ft Tall Santa Claus Xmas Decoration Holiday Airblown Welcoming

Order Code: ZT3352277S

£22.99 Inc VAT (20%)


Description

FESTIVE HOLIDAY FUN: This 1.2m tall inflatable Christmas Santa is a fun, creative way to decorate your yard during the holiday season.WARM INTERNAL GLOW: This Christmas inflatable is internally illuminated with 1 white LED lights that add a soft glow to your yard display, perfect for dark winter nights.INSTANT SET-UP: The whole display self-inflates in minutes when plugged into any standard electrical outlet and deflates quickly into a compact unit for storage until next holiday season.DURABLE MATERIAL: Made from weather resistant polyester cloth material, allowing it to be used indoors and outdoors. Transformer with IP44 rating for guaranteed safety.HARDWARE AND ACCESSORIES: This complete display kit includes an internal fan, 2 tether ropes and 2 ground stakes to help secure your holiday yard display.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome