Inflatable Christmas Santa Claus Air Blown Decoration Present LED Lights Outdoor844-008

Order Code: ZT3352151S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 - 9£38.536%
10 +£36.0712%


Description

FESTIVE HOLIDAY FUN: This 8ft tall inflatable Christmas Santa with a candy cane is a fun, creative way to decorate your yard during the holiday season.WARM INTERNAL GLOW: This large Christmas inflatable is internally illuminated with 8 white LED lights that add a soft glow to your yard display, perfect for dark winter nights.INSTANT SET-UP: The whole display self-inflates in minutes when plugged into any standard electrical outlet and deflates quickly into a compact unit for storage until next holiday season.DURABLE MATERIALS: Made from a waterproof, weather-resistant polyester cloth material with a IP44 waterproof rating and a UL certification, this tree will be a lasting, festive decoration for years to come.HARDWARE AND ACCESSORIES: This complete display kit includes an internal fan, tether ropes, sandbags, and ground stakes to help secure your holiday yard display.

See full description