Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Office Accessories
Lamps
Scilla Outdoor Effect Table Lamp USB 2700K, 3000K Dimmable Ip54
By Netlighting
See all variants from
£199.99
Inc VAT (20%)
See all variants from
£199.99
Description
Description unavailable
Feature Attributes
Height:
27 cm
Width:
11 cm
Material:
Aluminium
Bulb Included:
Yes
Bulb Type:
Integrated LED
IP Rating:
IP54
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome