Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Living Room Furniture
/
Living Room Furniture - Various
Hot Towel Warmers
By MonsterShop
Colour
Select
See all variants from
£119.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£119.99
Description unavailable
Feature Attributes
Capacity:
23 L
Product Type:
Hot Towel Warmer
Weight:
5.2 kg
Power:
200 W
Voltage:
220-240 V
No. of Shelves:
2
More attributes