0
1
2
3

Kids Dressing Table Cloud Design with Mirror Stool Drawer Storage Box

Order Code: ZT4184621S

£56.99 Inc VAT (20%)
£59.995% off


Description

Transform princess dreams into reality, thanks to this ZONEKIZ kids vanity table. This vibrant set features a desk, a cloud-shaped mirror and a matching stool, all in a delightful pink design that adds magic to any space. Whether it's brushing hair, experimenting with makeup, morning routines or imaginative play, this set caters to it all. The drawer provides easy storage for all accessories. Create a fairytale setting, allowing kids to dream big and spark creativity. - Includes a vanity table, matching stool and a mirror
- Clear and visible mirror is made of acrylic
- A cute cloud design that'll uplift any room
- Includes a drawer and side storage boxes for keeping loose items organised
- Suitable for bedrooms, playrooms and nurseries
- Assembly required- Colour: Pink
- Material: MDF and acrylic
- Dimensions: Table: 86H x 55L x 36Wcm. Stool: 30H x 29L x 29Wcm. Mirror: 29H x 19.5Wcm. Table height: 49cm. Table bottom edge: Off the ground: 40cm. Inside drawer: 4.5H x 20W x 25Dcm. Side storage box: 6H x 13.5L x 7Wcm
- Recommended age: 3-6 years. Certificated age: 3+ years
- Weight capacity: Table: 30kg. Stool: 50kg
- Qualification: EN71-1-2-3
- Item label: 316-011V80PK

See full description
Specifications for Kids Dressing Table Cloud Design with Mirror Stool Drawer Storage Box
  • Colour
    Pink
  • Material
    Acrylic
    MDF
  • Product Type
    Kids Dressing Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome