Lounge Beanbags


£139.99 Inc VAT (20%)

See all variants from £139.99

Description


Description unavailable

Feature Attributes

Supplied:
Assembled
Product Type:
Beanbags
Height:
900 mm
Width:
1000 mm
Depth:
800 mm
Seat Height:
260 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome