Quantity | Price | Discount |
---|---|---|
1 - 4 | £49.99 | 0% |
5 - 9 | £47.49 | 5% |
10 + | £44.99 | 10% |
MULTIPLE FUNCTION: This wall-mounted chin up rack is an ideal trainer for shaping your upper body, chest, back and arm muscles and triceps through pull ups and knee raises, and can drastically improve your natural upper body strength and resistance simultaneously.SELECTED MATERIAL: The pull-up bar is made of high grade steel tubing with black powder coating for strength and durability, PVC surface wrap with soft padded sponge for more comfortableADJUSTABLE: This wall mounted, space saving bar with 3-Level width adjustable from 53 - 63cm, for comfort to suit users of different position and requirementsGREAT SAFETY: This exercise machine with thick padded backrest and arm supports eliminate any discomfort during workout, non-slip handle for bar for safety workout, come with bolt fixings which is provide extra stableDIMENSIONS: Overall Dimension: 70L x 48W x 53-63H cm, Weight Capacity: 120kg