Armless Office Chair Ergonomic Padded Height Adjustable Mesh Back with 5 Wheels


£59.99 Inc VAT (20%)

See all variants from £59.99

Description

Compact, armless design: Home office chair is suitable for smaller spaces. Armless to fit under tables easily.Comfortable: 6cm padded seat for you to work over longer hours. Breathable mesh on the back.90-100cm adjustable height: This level of the desk chair can be adjusted to a position best for you. 360° seat moves with your body's motions.Five wheels: Computer chair moves smoothly on the ground. Steel base keeps chair weighted.Dimensions: 90-100H x 43W x 56Dcm. Seat: 43W x 43Dcm. Seat to floor: 46-56Hcm. Maximum load 120kg. Assembly required.

Feature Attributes

Base Material:
Steel
Maximum Load:
120 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome