Barri Medium Back Mesh Visitor Chair - Black

Order Code: ZT4781166S

£159.99 Inc VAT (20%)


Description

Our medium back 3 lever mesh chair packs quite a punch at a great price. Along with its mesh back it features height adjustable arms, fixed lumbar support, and a cantilever base.

Specifications for Barri Medium Back Mesh Visitor Chair - Black
  • Material
    Mesh/Fabric
  • Weight
    12kg
  • Product Type
    Office Chairs
  • Back Height
    560mm
  • Seat Height
    460mm
  • Colour
    Black
  • Style
    Visitors Chair
  • Adjustable Lumbar Support
    Fixed
  • Arm Type
    Height Adjustable Arms
  • Recommended Usage
    5-8hours
  • Recommended Weight Limit
    110kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome