Calypso 2 Mesh Chair


£269.99 Inc VAT (20%)

See 2 Product Variants
£269.99

Description

Fully adjustable, and designed for all shapes and sizes, the Calypso II range offers maximum comfort.

Arms sold separately

-Max Weight 115kg
-Up to 8 hours usage
-2 year manufacturer and 2 year fabric guarantee
-Conforms to BS 1335 (2000) Part 2

Feature Attributes

Back Width:
450 mm
Seat Width:
470 mm
Back Height:
500 mm
Seat Depth:
450 mm
Height:
995 - 1150 mm
Depth:
500 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome