Calypso Mesh Arms


£259.99 Inc VAT (20%)

See all variants from £259.99

Description

Beat the heat and kit out a modern office, with a mesh back and PCB mechanism - this range provides flexibility and functionality without the hefty price tag.

Feature Attributes

Seat Width:
470 mm
Back Height:
500 mm
Back Width:
450 mm
Seat Height Range:
460 - 590 mm
Width:
500 mm
Seat Depth:
450 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome