Carousel Mesh Operator Chairs


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

This medium back mesh designer office chair is the perfect addition to any home or professional office environment. Featuring a posture contoured AIRFLOW mesh back, it also has a contrasting fabric upholstered seat with waterfall front. Complete with a chrome gas lift for seat height adjustment, fixed heavy duty arms, a fully reclining tilt mechanism - lockable in the upright position and tension control to suit the individual user's bodyweight it is finished with a complementing chrome gas lift for that extra stylish edge.

Feature Attributes

Seat Height:
425-500 mm
Material:
Mesh/Fabric
Back Height:
500 mm
Seat Width:
480 mm
Seat Depth:
480 mm
Weight:
12.9 kg
More attributes