Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
Chair Airmesh Seat and Mesh Back
By Stealth
2 Variants From
£599.99
Inc VAT (20%)
See 2 Product Variants
£599.99
Description
Description unavailable
Feature Attributes
Seat Height:
470-545 mm
Material:
Mesh/Fabric
Back Width:
540 mm
Seat Width:
520 mm
Colour:
Black
Seat Depth:
500-530 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome