Chair Mesh Back


£189.99 Inc VAT (20%)

See 3 Product Variants
£189.99

Description


Description unavailable

Feature Attributes

Weight:
10.7 kg
Seat Depth:
410 mm
Material:
Mesh/Fabric
Seat Height:
430-550 mm
Back Width:
430 mm
Back Height:
530-560 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome