Coloured Mesh Back Cantilever Chair


£199.99 Inc VAT (20%)

See 2 Product Variants
£199.99

Description

Two tone mesh chrome visitors armchair with waterfall front.Generously proportioned seat and backrest with sculptured lumbar support.Matching operator chair available.Seat height: 450mm.Overall H x W x D - 960 x 480 x 505mm.Suggested max. weight of user: 110kg.Suitable for use up to 5 hours per day.Self assembly required.

Feature Attributes

Seat Height:
450 mm
Product Type:
Cantilever Chair
Material:
Chrome,Mesh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome