Comfort Mesh Chairs


Select
Select
£239.99 Inc VAT (20%)


See all variants from £239.99


Description unavailable

Feature Attributes

Seat Depth:
470 mm
Material:
Fabric
Product Type:
Office Chairs
Back Width:
470 mm
Seat Width:
500 mm
Seat Height:
520-640 mm
More attributes