Deluxe Mesh Back Chair


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description


Description unavailable

Feature Attributes

Seat Depth:
480 mm
Colour:
Black
Back Height:
380 mm
Back Width:
480 mm
Seat Colour:
Black
Seat Height:
480 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome