Eclipse Plus II Mesh Chair


Select
Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description


Description unavailable

Feature Attributes

Back Height:
500-540 mm
Seat Width:
480 mm
Material:
Mesh/Fabric
Back Width:
400 mm
Seat Depth:
450 mm
Weight:
11 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome