Ergo High Back Mesh 24 Hour Operator Chairs


£259.99 Inc VAT (20%)

See all variants from £259.99

Description

This best selling luxury mesh back executive chair is certified for 24 hour use and is packed with features. with a breathable seat pad, contour curved mesh backrest with stylish black and satin back shell, multi-adjustable lumbar function, soft padded height adjustable armrests, multi-adjustable headrest, tension control - adjustable to suit the user's bodyweight and a 154kg capacity gas lift offering easy seat height adjustment - all complete with a sturdy and stylish chrome swivel base, this chair is ergonomic and stylish at the right price! You will not be disappointed.

Feature Attributes

Weight:
25 kg
Product Type:
Office Chairs
Seat Height:
460-540 mm
Recommended Weight Limit:
154 kg
Arm Type:
Height Adjustable Arms
Adjustable Lumbar Support:
Yes
More attributes