Ergoline Gaming Professional Chairs


£309.99 Inc VAT (20%)

See 2 Product Variants
£309.99

Description


Description unavailable

Feature Attributes

Seat Width:
530 mm
Back Height:
855 mm
Product Type:
Office Chairs
Seat Depth:
535 mm
Dimensions (W x D x H):
680x680x1380mm
Back Width:
530 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome