FF Medway Mesh High Back Operator Chairs


£179.99 Inc VAT (20%)

See all variants from £179.99

Description


Description unavailable

Feature Attributes

Weight:
12.5 kg
Width:
470 mm
Height:
970 mm
Depth:
550 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome