Graphite Medium Back Mesh Task Chairs


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

A unique and captivating aesthetic is delivered by our Graphite chair. Available in three colour options, it packs a punch with its rich feature list and boasts stunning style to match. Featuring contemporary and highly practical fold-back arms, seat height adjustment, tension control adjustable for individual bodyweight, a posture curved medium height mesh backrest with stylish back panelling, its completed with a dependable and contemporary black nylon swivel base with silver inlays.

Feature Attributes

Back Height:
515 mm
Seat Height:
450-550 mm
Weight:
13.8 kg
Seat Width:
510 mm
Material:
Mesh/Fabric
Seat Depth:
500 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome