Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Mesh Chairs
II Mesh Deluxe Chairs with Loop Arms and Hi-Rise Kit
By Eclipse Plus
3 Variants From
£279.99
Inc VAT (20%)
6.5% off
See 3 Product Variants
£279.99
Description
Description unavailable
Feature Attributes
Back Height:
530-560 mm
Seat Depth:
410 mm
Seat Width:
490 mm
Back Width:
430 mm
Material:
Fabric/Mesh
For Use With:
8 Hours
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome